This item is Discontinued.

Safavieh 3 ft. 3 in. x 5 ft. 3 in. Barbados 500 Coastal Rectangle Rug, Green & Teal BAR592X-3

3 ft. 3 in. x 5 ft. 3 in. Barbados 500 Coastal Rectangle Rug, Green & Teal (Discontinued)

  • Mfr # BAR592X-3
  • Zoro # G609440648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BAR592X-3
Zoro #
G609440648
UPC #
195058142427
Country of Origin
Egypt

Dimensions

Thickness
0.20 in
Size
3ft X 5 ft

Details

Color
Green/Teal
Weave
power loomed
Material
23% Polyester, 76% Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.