This item is Discontinued.

Safavieh 3 ft. 3 in. x 5 ft. 3 in. Lyndhurst Power Loomed Small Rectangular Area Rug Cream & Navy LNH332K-3

3 ft. 3 in. x 5 ft. 3 in. Lyndhurst Power Loomed Small Rectangular Area Rug Cream & Navy (Discontinued)

  • Mfr # LNH332K-3
  • Zoro # G811558964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH332K-3
Zoro #
G811558964
UPC #
889048223028
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft 3 in
Pile Height
0.43 in

Details

Color
Cream/Navy
Material
Polypropylene
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.