Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 ft. - 9 in. x 5 ft. - 9 in. Small Rectangle- Transitional Chelsea Blue Hand Hooked Rug

  • Mfr # HK245C-4

  • Zoro # G410699433


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pile Height
0.375 in
Weave
hand tufted / hooked
Material
Wool
Color
Blue
Size
3 ft X 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK245C-4
Zoro #
G410699433
UPC #
683726090328
Country of Origin
China

Dimensions

Pile Height
0.375 in
Size
3 ft X 5 ft

Details

Weave
hand tufted / hooked
Material
Wool
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.