This item is Discontinued.

Safavieh 3 ft.3 in. x 5 ft.7 in. Paradise Power Loomed Small Rectangle Area Rug Cream & Slate PAR341-2740-3

3 ft.3 in. x 5 ft.7 in. Paradise Power Loomed Small Rectangle Area Rug Cream & Slate (Discontinued)

  • Mfr # PAR341-2740-3
  • Zoro # G511565576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAR341-2740-3
Zoro #
G511565576
UPC #
889048295483
Country of Origin
Belgium

Dimensions

Pile Height
0.24 in
Size
3ft X 5 ft

Details

Weave
power loomed
Material
75% Viscose, 18% Polyester, 7% Cotton
Color
Cream/Slate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.