This item is Discontinued.

Safavieh 3 x 3 ft. Carousel Kids & Youth Square Rug, Grey & Light Blue CRK193F-3SQ

3 x 3 ft. Carousel Kids & Youth Square Rug, Grey & Light Blue (Discontinued)

  • Mfr # CRK193F-3SQ
  • Zoro # G312013269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRK193F-3SQ
Zoro #
G312013269
UPC #
195058189866
Country of Origin
Turkey

Dimensions

Size Dimension
3ft X3ft

Details

Color
Grey/Light Blue
Item
power loomed
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.