This item is Discontinued.

Safavieh 3 x 3 ft. Fontana Shag Contemporary Round Power Loomed Rug; Grey & Ivory FNT894F-3R

This item is Discontinued.

Safavieh

3 x 3 ft. Fontana Shag Contemporary Round Power Loomed Rug; Grey & Ivory (Discontinued)

Mfr # FNT894F-3R
Zoro # G211662605
UPC # 195058546423
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FNT894F-3R
Zoro #
G211662605
UPC #
195058546423
Country of Origin
Türkiye

Dimensions

Size
3ft X3ft
Pile Height
1.97 in

Details

Color
Grey/Ivory
Material
Polypropylene
Weave
power loomed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.