This item is Discontinued.

Safavieh 3 x 3 ft. Glacier Power Loomed Square Area Rug Grey & Multi Color GLA127C-3SQ

3 x 3 ft. Glacier Power Loomed Square Area Rug Grey & Multi Color (Discontinued)

  • Mfr # GLA127C-3SQ
  • Zoro # G111544520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA127C-3SQ
Zoro #
G111544520
UPC #
889048938243
Country of Origin
Turkey

Dimensions

Size
3ft X3ft

Details

Color
Grey/Multi
Weave
power loomed
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.