This item is Discontinued.

Safavieh 3 x 3 ft. Lyndhurst 212R Power Loomed Square Area Rug Ivory & Rust LNH212R-3SQ

3 x 3 ft. Lyndhurst 212R Power Loomed Square Area Rug Ivory & Rust (Discontinued)

  • Mfr # LNH212R-3SQ
  • Zoro # G011547478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNH212R-3SQ
Zoro #
G011547478
UPC #
195058307710
Country of Origin
China

Dimensions

Pile Height
0.43 in
Size
3 ft x 3 ft

Details

Weave
power loomed
Color
Ivory/Rust
Material
Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.