This item is Discontinued.

Safavieh 3 x 3 ft. Monaco Power Loomed Round Area Rug; Violet & Light Blue MNC243L-3R

3 x 3 ft. Monaco Power Loomed Round Area Rug; Violet & Light Blue (Discontinued)

  • Mfr # MNC243L-3R
  • Zoro # G311664455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC243L-3R
Zoro #
G311664455
UPC #
889048967267
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
3ft X3ft

Details

Weave
flat weave
Material
57% Polypropylene, 30% Cotton, 13% Polyester
Color
Violet/Light Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.