This item is Discontinued.

Safavieh 3 x 3 ft. Natural Fiber Hand Woven Round Area RugGreen & Natural NF801G-3R

This item is Discontinued.

Safavieh

3 x 3 ft. Natural Fiber Hand Woven Round Area RugGreen & Natural (Discontinued)

Mfr # NF801G-3R
Zoro # G909830415
UPC # 889048409460
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NF801G-3R
Zoro #
G909830415
UPC #
889048409460
Country of Origin
India

Dimensions

Size
3inX3in
Thickness
0.33in

Details

Color
Green/Natural
Pattern
natural fiber
Material
Jute
Weave
hand woven

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.