This item is Discontinued.

Safavieh 3 x 3 ft. Round Transitional Chelsea Beige Yellow and Grey Hand Hooked Rug HK368A-3R

3 x 3 ft. Round Transitional Chelsea Beige Yellow and Grey Hand Hooked Rug (Discontinued)

  • Mfr # HK368A-3R
  • Zoro # G209652113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK368A-3R
Zoro #
G209652113
UPC #
683726889229
Country of Origin
China

Dimensions

Pile Height
0.375 in
Size
3 ft x 3 ft

Details

Weave
hand tufted / hooked
Material
Wool
Color
Beige/Grey

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.