This item is Discontinued.

Safavieh 3 x 3 ft. Sahara 400 Round Area Rug - Blue Denim SAH490L-3R

3 x 3 ft. Sahara 400 Round Area Rug - Blue Denim (Discontinued)

  • Mfr # SAH490L-3R
  • Zoro # G411528572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAH490L-3R
Zoro #
G411528572
UPC #
889048804715
Country of Origin
India

Dimensions

Size
3ft X3ft
Pile Height
0.39 in

Details

Weave
hand tufted / hooked
Material
80% Polyester, 20% Cotton
Color
Blue Denim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.