This item is Discontinued.

Safavieh 3 x 3 ft. Tulum Square Area Rug in Ivory & Light Grey TUL272G-3SQ

3 x 3 ft. Tulum Square Area Rug in Ivory & Light Grey (Discontinued)

  • Mfr # TUL272G-3SQ
  • Zoro # G309544066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUL272G-3SQ
Zoro #
G309544066
UPC #
195058152747
Country of Origin
Turkey

Dimensions

Size
3ft X3ft

Details

Color
Ivory/Light Grey
Weave
power loomed
Material
60% Polypropylene, 40% Jute

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.