This item is Discontinued.

Safavieh 3 x 3 ft. Veranda Round Area Rug; Green & Blue VER093-0642-3R

3 x 3 ft. Veranda Round Area Rug; Green & Blue (Discontinued)

  • Mfr # VER093-0642-3R
  • Zoro # G711671862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VER093-0642-3R
Zoro #
G711671862
UPC #
195058225748
Country of Origin
Turkey

Dimensions

Pile Height
0.16 in
Size
3ft X3ft

Details

Color
Green/Blue
Material
87% Polypropylene, 9.3% Polyester, 3.7% Latex
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.