Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 3 x 3 ft. Vision Contemporary Square Area Rug, Silver VSN606G-3SQ

3 x 3 ft. Vision Contemporary Square Area Rug, Silver (Discontinued)

  • Mfr # VSN606G-3SQ
  • Zoro # G211531277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSN606G-3SQ
Zoro #
G211531277
UPC #
195058181877
Country of Origin
Turkey

Dimensions

Size
3 ftx3 ft

Details

Color
Silver
Pattern
vision
Material
49% Polypropylene, 30% Cotton, 21% Polyester
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.