Zoro Homepage

3 x 5 ft. Abstract Rectangle Area Rug Ivory & Grey

  • Mfr # ABT144A-3

  • Zoro # G711525172


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Material
80% Polyester, 20% Wool
Pile Height
1/2 in
Weave
hand tufted / hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT144A-3
Zoro #
G711525172
UPC #
889048998520
Country of Origin
India

Dimensions

Pile Height
1/2 in
Size
3ft X5ft

Details

Color
Ivory/Grey
Material
80% Polyester, 20% Wool
Weave
hand tufted / hooked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.