Zoro Homepage

3 x 5 ft. Abstract Rectangle Area RugIvory & Black

  • Mfr # ABT145A-3

  • Zoro # G009285764


product price: $96.65
/ea
Free Shipping & Returns

Key Features

Size
3inX5in
Pattern
abstract
Material
80% Polyester, 20% Wool
Pile Height
1/2in
Weave
hand tufted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT145A-3
Zoro #
G009285764
UPC #
889048998704
Country of Origin
India

Dimensions

Size
3inX5in
Pile Height
1/2in

Details

Color
Ivory/Black
Pattern
abstract
Material
80% Polyester, 20% Wool
Weave
hand tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.