This item is Discontinued.

Safavieh 3 x 5 ft. Adirondack Power Loomed Rectangle Area Rug Gold & Navy ADR207C-3

3 x 5 ft. Adirondack Power Loomed Rectangle Area Rug Gold & Navy (Discontinued)

  • Mfr # ADR207C-3
  • Zoro # G511546452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADR207C-3
Zoro #
G511546452
UPC #
889048737594
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
3ft X5ft

Details

Weave
power loomed
Color
Gold/Navy
Material
55% Polypropylene, 40% Jute, 5% Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.