
3 x 5 ft. Adirondack Power Loomed Rectangle Rug, Ivory & Grey - 0.43 in.
Mfr # ADR251A-3
Zoro # G511660110
product price: $50.45
/eaKey Features
Color
Ivory/Grey
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Pile Height
0.35in
Weave
power loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADR251A-3
Zoro #
G511660110
UPC #
889048872455
Country of Origin
Turkey
Dimensions
Size
3inX5in
Pile Height
0.35in
Details
Color
Ivory/Grey
Pattern
adirondack
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.