Zoro Homepage

3 x 5 ft. Amelia Rectangle Power Loomed Area RugIvory & Blue

  • Mfr # ALA700A-3

  • Zoro # G809289689


product price: $53.95
/ea

Key Features

Size
3 ft x 5 ft
Color
Ivory/Blue
Pattern
amelia
Material
Polypropylene, Polyester
Weave
power loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALA700A-3
Zoro #
G809289689
UPC #
889048794269
Country of Origin
China

Dimensions

Size
3 ft x 5 ft

Details

Color
Ivory/Blue
Pattern
amelia
Material
Polypropylene, Polyester
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.