Zoro Homepage

3 x 5 ft. Brentwood Transitional Rectangle Power Loomed Rug, Ivory & Grey

  • Mfr # BNT899B-3

  • Zoro # G709542747


product price: $61.39
/ea

Key Features

Color
Ivory/Grey
Weave
power loomed
Material
Polypropylene, Jute
Size
3ft X5ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNT899B-3
Zoro #
G709542747
UPC #
195058122498
Country of Origin
Turkey

Dimensions

Size
3ft X5ft

Details

Color
Ivory/Grey
Weave
power loomed
Material
Polypropylene, Jute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.