Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 3 x 5 ft. Monaco Power Loomed Rug, Small Rectangle - Blue and Multi Color MNC244N-3

3 x 5 ft. Monaco Power Loomed Rug, Small Rectangle - Blue and Multi Color (Discontinued)

  • Mfr # MNC244N-3
  • Zoro # G109289549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC244N-3
Zoro #
G109289549
UPC #
889048435995
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Size
3ft X5ft

Details

Weave
flat weave
Color
Blue/Multi
Material
57% Polypropylene, 30% Cotton, 13% Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.