Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 x 5 ft. Montauk Hand Woven Small Rectangular Area Rug, Beige and Ivory

  • Mfr # MTK811E-3

  • Zoro # G809287524


product price: $58.25
/ea

Key Features

Color
Beige/Ivory
Weave
hand knotted
Material
Cotton
Size
3 ft x 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTK811E-3
Zoro #
G809287524
UPC #
889048126336
Country of Origin
India

Dimensions

Size
3 ft x 5 ft

Details

Color
Beige/Ivory
Weave
hand knotted
Material
Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.