Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 3 x 5 ft. Mystique Power Loomed Small Rectangle Area Rug, Grey and Multi MYS923R-3

3 x 5 ft. Mystique Power Loomed Small Rectangle Area Rug, Grey and Multi (Discontinued)

  • Mfr # MYS923R-3
  • Zoro # G009287294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYS923R-3
Zoro #
G009287294
UPC #
889048305809
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Size
3ft X5ft

Details

Color
Grey/Multi
Weave
power loomed
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.