This item is Discontinued.

Safavieh 3 x 5 ft. Natural Fiber Global Oval Hand Loomed Rug, Natural & Black NFB260Z-3OV

This item is Discontinued.

Safavieh

3 x 5 ft. Natural Fiber Global Oval Hand Loomed Rug, Natural & Black (Discontinued)

Mfr # NFB260Z-3OV
Zoro # G711844396
UPC # 195058282383
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NFB260Z-3OV
Zoro #
G711844396
UPC #
195058282383
Country of Origin
India

Dimensions

Size
3ft X5ft
Pile Height
0.31 in

Details

Color
Natural/Black
Material
90% Jute, 10% Cotton
Weave
hand tufted / hooked

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.