This item is Discontinued.

Safavieh 3 x 5 ft. Natural Fiber Hand Woven Small Rectangle Area Rug, Natural and Grey NF447M-3

3 x 5 ft. Natural Fiber Hand Woven Small Rectangle Area Rug, Natural and Grey (Discontinued)

  • Mfr # NF447M-3
  • Zoro # G509284915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF447M-3
Zoro #
G509284915
UPC #
889048277083
Country of Origin
India

Dimensions

Size
3inX5in
Pile Height
0.50in

Details

Color
Natural/Grey
Pattern
natural fiber
Material
Jute
Weave
hand woven

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.