This item is Discontinued.

Safavieh 3 x 5 ft. Natural Fiber Rectangle Area RugIvory NF487A-3

3 x 5 ft. Natural Fiber Rectangle Area RugIvory (Discontinued)

  • Mfr # NF487A-3
  • Zoro # G109813812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF487A-3
Zoro #
G109813812
UPC #
889048835351
Country of Origin
India

Dimensions

Pile Height
0.39in
Size
3inX5in

Details

Color
Ivory
Pattern
natural fiber
Material
63% Wool, 37% Jute
Weave
flat weave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.