Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 x 5 ft. Rectangle Retro Power Loomed RugCream & Grey

  • Mfr # RET2137-1180-3

  • Zoro # G809825429


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Weave
power loomed
Size
3 ft x 5 ft
Material
Polypropylene
Color
Cream/Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RET2137-1180-3
Zoro #
G809825429
UPC #
889048062092
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft

Details

Weave
power loomed
Material
Polypropylene
Color
Cream/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.