Zoro Homepage

3 x 5 ft. Reflection Power Loomed Rug, Small Rectangle - Light Grey and Cream

  • Mfr # RFT665C-3

  • Zoro # G009289649


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Color
Light Grey/Cream
Pattern
reflection
Material
60% Polypropylene, 40% Polyester
Pile Height
0.39in
Size
3inX5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFT665C-3
Zoro #
G009289649
UPC #
889048437982
Country of Origin
Turkey

Dimensions

Pile Height
0.39in
Size
3inX5in

Details

Color
Light Grey/Cream
Pattern
reflection
Material
60% Polypropylene, 40% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.