This item is Discontinued.

Safavieh 3 x 5 ft. Sahara 400 Rectanglar Area Rug Blue & Beige SAH425M-3

3 x 5 ft. Sahara 400 Rectanglar Area Rug Blue & Beige (Discontinued)

  • Mfr # SAH425M-3
  • Zoro # G009288840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAH425M-3
Zoro #
G009288840
UPC #
889048805200
Country of Origin
India

Dimensions

Pile Height
0.39in
Size
3 ft x 5 ft

Details

Color
Blue/Beige
Pattern
sahara
Material
80% Jute, 20% Cotton
Weave
hand tufted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.