Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 3 x 5 ft. Skyler Rectangle Power Loomed Rug Grey & Green SKY186Y-3

3 x 5 ft. Skyler Rectangle Power Loomed Rug Grey & Green (Discontinued)

  • Mfr # SKY186Y-3
  • Zoro # G411553666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKY186Y-3
Zoro #
G411553666
UPC #
195058277839
Country of Origin
Turkey

Dimensions

Size
3 ftx5 ft

Details

Color
Grey/Green
Pattern
skyler
Material
55% Polypropylene, 40% Jute, 5% Polyester
Weave
power loomed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.