This item is Discontinued.

Safavieh 3 x 5 ft. Small Rectangle Casual Adirondack- Red and Black Power Loomed Rug ADR108F-3

3 x 5 ft. Small Rectangle Casual Adirondack- Red and Black Power Loomed Rug (Discontinued)

  • Mfr # ADR108F-3
  • Zoro # G015816099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADR108F-3
Zoro #
G015816099
UPC #
683726572770
Country of Origin
China

Description

Inspired by global travel and the bold colorful motifs adorning fashionable ski chalets Safavieh translates rustic lodge style into the supremely chic and easy-care Adirondack collection. Crafted of enhanced polypropylene yarns Adirondack rugs explore Features -Style - Casual. -Material - Polypropylene. -Color - Red / Black. -Shape - Small Rectangle (3 ft. x 5 ft. - 4 ft. x 6 ft. ). -Pile Height - 0.25 in. -Weave - Power Loomed. -Rug Size - 3 x 5 ft. -Origin - Turkey. Care Instruction Vacuum regularly. Brush less attachment is recommended. Avoid direct and continuous exposure to sunlight. Do not pull loose ends; clip them with scissors to remove. Remove spills immediately; blot with clean cloth by pressing firmly around the spill to absorb as much as possible. For hard-to-remove stains professional rug cleaning is recommended.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.