This item is Discontinued.

Safavieh 3 x 5 ft. Small Rectangle Casual Natural Fiber Rug NF747A-3

3 x 5 ft. Small Rectangle Casual Natural Fiber Rug (Discontinued)

  • Mfr # NF747A-3
  • Zoro # G609813718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF747A-3
Zoro #
G609813718
UPC #
683726974468
Country of Origin
China

Dimensions

Pile Height
0.50 in
Size
3 ft x 5 ft

Details

Weave
hand knotted
Color
Natural
Material
Jute

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.