This item is Discontinued.

Safavieh 3 x 5 ft. Small Rectangle Indoor-Outdoor Amherst- Ivory and Grey Power Loomed Rug AMT414K-3

3 x 5 ft. Small Rectangle Indoor-Outdoor Amherst- Ivory and Grey Power Loomed Rug (Discontinued)

  • Mfr # AMT414K-3
  • Zoro # G109287156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMT414K-3
Zoro #
G109287156
UPC #
683726435136
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Pile Height
0.39 in

Details

Color
Ivory/Grey
Weave
power loomed
Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.