This item is Discontinued.

Safavieh 3 x 5 ft. Small Rectangle Paint Brush Power Loomed Rug, Blue and Coral PTB119B-3

3 x 5 ft. Small Rectangle Paint Brush Power Loomed Rug, Blue and Coral (Discontinued)

  • Mfr # PTB119B-3
  • Zoro # G109750025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTB119B-3
Zoro #
G109750025
UPC #
889048379343
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Pile Height
0.22 in

Details

Material
Polyamide
Color
Blue/Coral
Weave
power loomed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.