Zoro Homepage

3 x 5 ft. Small Rectangle Stone Wash Hand Knotted RugGold

  • Mfr # STW235H-3

  • Zoro # G709655393


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Weave
hand knotted
Pile Height
0.20 in
Size
3ft X5ft
Material
55% Wool, 10% Viscose, 35% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STW235H-3
Zoro #
G709655393
UPC #
889048006201
Country of Origin
India

Dimensions

Pile Height
0.20 in
Size
3ft X5ft

Details

Color
Gold
Weave
hand knotted
Material
55% Wool, 10% Viscose, 35% Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.