Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 x 5 ft. Small Rectangle- Transitional DuraRug Beige And Brown Hand Hooked Rug

  • Mfr # EZC434C-3

  • Zoro # G509649721


product price: $64.59
/ea

Key Features

Color
Beige
Shape
Rectangle
Pattern
Floral
Material
Polypropylene
Carpet/Rug Width
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZC434C-3
Zoro #
G509649721
UPC #
683726906629
Country of Origin
China

Dimensions

Carpet/Rug Width
60"
Carpet/Rug Length
36"
Size
3 ft x 5 ft

Details

Item
Rug
Color
Beige
Shape
Rectangle
Pattern
Floral
Material
Polypropylene
Style
Country

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.