3 x 5 ft. Small Rectangle Valencia Power Loomed Rug, Grey & Multi Color
Mfr # VAL108C-3
Zoro # G811654444
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Pile Height
0.20 in
Size
3ft X5ft
Color
Grey/Multi
Weave
power loomed
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VAL108C-3
Zoro #
G811654444
UPC #
889048171756
Country of Origin
Turkey
Dimensions
Pile Height
0.20 in
Size
3ft X5ft
Details
Color
Grey/Multi
Weave
power loomed
Material
Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.