Zoro Homepage

3 x 5 ft. Small Rectangle Valencia Power Loomed RugBlue & Multi Color

  • Mfr # VAL103B-3

  • Zoro # G109827130


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Pile Height
0.20 in
Color
Blue/Multi
Weave
power loomed
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAL103B-3
Zoro #
G109827130
UPC #
889048172715
Country of Origin
Turkey

Dimensions

Pile Height
0.20 in
Size
3ft X5ft

Details

Color
Blue/Multi
Weave
power loomed
Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.