Zoro Homepage

3 x 5 ft. Total Performance Hand Hooked Area RugIvory

  • Mfr # TLP714F-3

  • Zoro # G009465005


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Pattern
total performance
Material
Poly-arcylic
Pile Height
0.25in
Weave
hand hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP714F-3
Zoro #
G009465005
UPC #
683726654247
Country of Origin
China

Dimensions

Pile Height
0.25in
Size
3inX5in

Details

Color
Ivory
Pattern
total performance
Material
Poly-arcylic
Weave
hand hooked

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.