Zoro Homepage

3 x 5 ft. Total Performance Hand Hooked Area RugLight Blue & Ivory

  • Mfr # TLP416B-3

  • Zoro # G309289592


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Pattern
total performance
Material
Poly-arcylic
Pile Height
0.25in
Weave
hand hooked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP416B-3
Zoro #
G309289592
UPC #
683726440819
Country of Origin
China

Dimensions

Pile Height
0.25in
Size
3inX5in

Details

Color
Light Blue/Ivory
Pattern
total performance
Material
Poly-arcylic
Weave
hand hooked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.