Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 x 5 ft. Tulum Power Loomed Rectangle Area Rug Ivory & Grey

  • Mfr # TUL272A-3

  • Zoro # G611534748


product price: $51.95
/ea

Key Features

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Grey
Size
3ft X5ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TUL272A-3
Zoro #
G611534748
UPC #
889048807938
Country of Origin
Turkey

Dimensions

Size
3ft X5ft

Details

Weave
power loomed
Material
60% Polypropylene, 40% Jute
Color
Ivory/Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.