This item is Discontinued.

Safavieh 30 x 15.6 x 33.4 in. Midas 2 Tier Oval Bar Cart - Gold & Mirror BCT8008A

30 x 15.6 x 33.4 in. Midas 2 Tier Oval Bar Cart - Gold & Mirror (Discontinued)

  • Mfr # BCT8008A
  • Zoro # G612014638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT8008A
Zoro #
G612014638
UPC #
195058636551
Country of Origin
China

Details

Load Capacity
29 lbs.
Number of Shelves
2
Color
Gold
Assembled
No
Finish
Gold Liquid Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.