Zoro Homepage

30 x 48 x 8 in. Carina Oval Ringed Console Table, Gold

  • Mfr # FOX3256A

  • Zoro # G810689492


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 Lbs.
Metal Color
Gold
Size
48 in X8 in X30 in
Metal Type
Iron
Color
Gold Foil , Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX3256A
Zoro #
G810689492
UPC #
889048282155
Country of Origin
India

Dimensions

Size
48 in X8 in X30 in

Details

Weight Capacity
275 Lbs.
Metal Color
Gold
Metal Type
Iron
Color
Gold Foil , Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.