This item is Discontinued.

Safavieh 30.7 x 29.9 x 30.3 in. Kiana Modern Accent Chair - Ivory SFV4527G

This item is Discontinued.

Safavieh

30.7 x 29.9 x 30.3 in. Kiana Modern Accent Chair - Ivory (Discontinued)

Mfr # SFV4527G
Zoro # G611780848
UPC # 195058566698
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFV4527G
Zoro #
G611780848
UPC #
195058566698
Country of Origin
China

Dimensions

Seat Size
23.2 in X 20.1 in X 17.7 in
Size Dimension
30.7 in x 29.9 in x 30.3 in

Details

Material
Foam, Fabric, Wood
Color
Ivory
Capacity
37.4 lb
Wood Type
Pine / Plywood
Fill Material
98% Polyurethane Foam / 2% Padding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.