Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Safavieh 30.8 x 28.3 x 13.8 in. Dean 2 Drawer Console; Slate & Grey COF5701C

30.8 x 28.3 x 13.8 in. Dean 2 Drawer Console; Slate & Grey (Discontinued)

  • Mfr # COF5701C
  • Zoro # G712000487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COF5701C
Zoro #
G712000487
UPC #
889048258778
Country of Origin
China

Dimensions

Dimensions
28.3 in X 13.8 in X 30.8 in
Drawer/Shelf Dimensions
13 in X 10.4 in X 4.7 in

Details

Intended / Approved Use
Residential Use Only
Contents
Wood
Assembly
Assembly Required
Weight Capacity
50 lbs.
Quantity of Drawers
2
Color
Slate Grey
Wood Species
Pine / Mdf
Finish
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.