This item is Discontinued.

Safavieh 31 x 38 x 20 in. Isadora Midcentury Modern Desk, Grey FOX6293A

31 x 38 x 20 in. Isadora Midcentury Modern Desk, Grey (Discontinued)

  • Mfr # FOX6293A
  • Zoro # G810744641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOX6293A
Zoro #
G810744641
UPC #
889048299733
Country of Origin
Viet Nam

Dimensions

Drawer Dimensions
36.5in X 3.75in X 15.25in
Size Dimension
38inx20inx31in

Details

Finish
Nc Coating
Color
Ash Grey
Number of Drawers
1
Weight Capacity
25.5 Lbs.
Metal Color
Chrome
Metal Type
Metal Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.