This item is Discontinued.

Safavieh 32 x 41.8 x 14.3 in. Albus 3 Drawer Console Table, Chocolate CNS5701B

32 x 41.8 x 14.3 in. Albus 3 Drawer Console Table, Chocolate (Discontinued)

  • Mfr # CNS5701B
  • Zoro # G710669822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNS5701B
Zoro #
G710669822
UPC #
889048258822
Country of Origin
China

Dimensions

Size (Width x Height x Depth)
41.8inX14.3inX32in
Drawer Dimensions
13in X 10.4in X 4.7in

Details

Weight Capacity
50 Lbs.
Material
Pine/ Mdf
Color
Chocolate
No Of Drawers
3
Finish Surface Treatment
Water Based Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.