
32 x 47.3 x 15.8 in. Marshal Console Table, Slate & Grey
Mfr # CNS5700C
Zoro # G211850927
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height x Depth)
47.3inX15.8inX32in
Weight Capacity
50 Lbs.
Color
Slate Grey
Material
Pine/ Mdf
Finish Surface Treatment
Water Based Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNS5700C
Zoro #
G211850927
UPC #
889048258808
Country of Origin
China
Dimensions
Size (Width x Height x Depth)
47.3inX15.8inX32in
Details
Weight Capacity
50 Lbs.
Color
Slate Grey
Material
Pine/ Mdf
Finish Surface Treatment
Water Based Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.