This item is Discontinued.

Safavieh 34.5 x 15.8 x 31.3 in. Gaelle 2 Tier Bar Cart with Handles - Matte Gold & Black BCT8009B

This item is Discontinued.

Safavieh

34.5 x 15.8 x 31.3 in. Gaelle 2 Tier Bar Cart with Handles - Matte Gold & Black (Discontinued)

Mfr # BCT8009B
Zoro # G812014636
UPC # 195058643948
Country of Origin China
Category Service Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCT8009B
Zoro #
G812014636
UPC #
195058643948
Country of Origin
China

Details

Color
Black, Gold
Load Capacity
44 lb
Finish
Gold Painting Coating
Number of Shelves
1
Assembled
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.